MICRO 100 Straight Shank Metalworking Micro Drill Bit (Mata Bor Lurus)

Sebelum PPN:
Rp789.900 - Rp3.099.900
Spesifikasi
UNSPSC27112801
Circuit Board DrillNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Point Angle (°)118
Drill Bit Point TypeConventional Point
Drill Diameter Tolerance (inch)+0.0000 /-0.0005
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningC2
Measurement SystemFractional Inch
Number of Flutes2
Shank Type - MachiningStraight
StandardsNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide micro drill bits provide excellent hardness, wear resistance, and heat resistance. They create precise holes with a smooth finish and often eliminate the need for reaming the hole after drilling. Carbide bits require a rigid setup such as a fixed-spindle machine. The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece.
Feature
Micro Drill Bit Drill Bit Size 1/16 in Drill Bit Point Angle 118 Degrees Conventional Point Carbide Bright (Uncoated) +0.0000 in /-0.0005 in Spiral C2

Ulasan Produk

Tidak ada ulasan