MICRO 100 Corner-Rounding End Mill

Sebelum PPN:
Rp1.599.900 - Rp18.999.900
Spesifikasi
UNSPSC23172005
Cutting Direction - MachiningRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Rounding
Material - MachiningCarbide
Number of Flutes3
Primary Material ApplicationAluminium, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application ISO CodeK; N; P
Shank Type - MachiningStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-end corner-rounding end mills with a straight shank have concave cutting edges on both their ends for creating rounded outside edges on a workpiece. They can accomplish more milling tasks than single-end corner-rounding end mills before they need to be replaced. When the cutting edges on one end wear down, the end mill can be flipped over to expose the fresh cutting edges on the other end. End mills with a straight shank install into a chuck, collet, or heat-shrink toolholder on a milling machine.
Feature
Double End Corner Rounding End Mill 3/64 in Number of Flutes 3 Carbide Bright (Uncoated) Straight

Ulasan Produk

Tidak ada ulasan