MICRO 100 Brazed-Tip Lathe Tool Bit Set

Sebelum PPN:
Rp8.399.900
Spesifikasi
UNSPSC23153303
Cutting ApplicationConvex Radius
Cutting DirectionRight Hand
Features5°Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shanks for Durability and Corrosion Resistance
IncludesBits with Radius: 1/16 in to 3/8 in, RAD-12, RAD-8, RAD-4, RAD-2
Number of Pieces4
Overall Length (inch)2-1/2; 3-1/2
Shank Height (inch)3/8; 1/2
Shank Width (inch)3/8; 1/2
Tip MaterialCarbide
Tool Bit Style CodeRAD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The bright finish on these end mills provides a smooth, polished surface.
Feature
Lathe Tool Bit Set RAD Number of Pieces 4 Convex Radius 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition Zinc Coated Shanks for Durability and Corrosion Resistance

Ulasan Produk

Tidak ada ulasan