MERIT Hook & Loop Surface-Conditioning Disc

Sebelum PPN:
Rp109.900 - Rp349.900
Spesifikasi
UNSPSC31191506
Abrasive MaterialAluminium Oxide
Abrasive TypeNon-Woven
Resistance PropertiesSmear
SeriesSurface Prep
Vacuum Hole PatternNon-Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class ZZ No-Go (Minus) pin gauges are solid rods made of tool steel with a black oxide finish that shows wear so users know when the gauge may need to be replaced. These gauges perform No-Go tolerance tests on boreholes with inch-sized threads and are used to calibrate equipment. They meet the specifications set by the National Institute of Standards and Technology (NIST).
Feature
Hook-and-Loop Surface Conditioning Disc Abrasive Type Non-Woven Abrasive Material Aluminum Oxide Backing Material Nylon Backing Weight X Coating Coverage Not Applicable Grade Coarse Grit 50 Overall Diameter 5 in Series Surface Prep Resistance Properties Smear Number of Vacuum Holes Non-Vacuum Color Brown

Ulasan Produk

Tidak ada ulasan