MERIT Cartridge Roll Mandrel (Pasak Dudukan Katrid Mandrel)

Sebelum PPN:
Rp149.900 - Rp179.900
Spesifikasi
Compatible Abrasive TypeCartridge Rolls
Pilot Diameter (inch)1/8
Pilot Length (inch)1
Shank Diameter (inch)1/4
Shank typeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel hex dies restore damaged or rusted external threads on metal and plastic parts in general purpose threading tasks. Hex dies can be turned with a die wrench or a standard wrench.
Feature
Cartridge Roll Mandrel Compatible Abrasive Type Cartridge Rolls Shank Type Straight Shank Diameter 1/4 in Thread Size Not Applicable Overall Length 2 3/4 in Pilot Length 1 in Pilot Diameter 1/8 in Maximum Operating Speed 23 000 RPM

Ulasan Produk

Tidak ada ulasan