MERIT Bore Polisher

Sebelum PPN:
Rp589.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose bore polishers for all materials are made of coated aluminum oxide abrasive. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example materials include metal, composites, wood, ceramic, plastic, and porcelain.
Feature
Bore Polisher Abrasive Type Coated Grit 80 Abrasive Material Aluminum Oxide Series R369 Backing Material Cotton/Polyester Backing Weight Y Compatible Bore Inner Diameter (Maximum) 5 7/8 in Compatible Bore Inner Diameter (Minimum) 5 1/4 in Maximum Operating Speed 8 000 RPM Compatible Mandrel Grainger Part Number 34CC50 464P95 Compatible Mandrel Manufacturer Model Number 08834154184 08834154187

Ulasan Produk

Tidak ada ulasan