Makita Replacement Backing Pad for Power Sander (Bantalan Poles Gerinda)

Sebelum PPN:
Rp859.900 - Rp1.499.900
Spesifikasi
MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These backing pads replace worn pads or change to a different type of pad. They fit specific power sander brands and models. Harder pads allow more aggressive action and are typically used on flat surfaces. Softer pads create less aggressive action and are typically used on curved or contoured surfaces.
Feature
Disc Backup Pad Abrasive Mount Type Threaded Shank Backup Pad Shape Round Device Material Plastic Density Not Applicable Maximum Operating Speed 5 000 RPM Number of Vacuum Holes Non-Vacuum Color Black Overall Width 5 in Overall Diameter 5 in Product Type Disc Backup Pad For Use With Mfr Model Number 5 in Disc Sanders

Ulasan Produk

Tidak ada ulasan