MAHR Dial Indicator & Set (Alat Ukur Ketebalan)

Sebelum PPN:
Rp9.199.900 - Rp15.999.900
Spesifikasi
UNSPSC41116501
Back TypeLug
Bearing TypeJeweled
Contact Point Dia. (inch)0.25
Contact Point ShapeFlat
Dial ColorGreen
Dimension TypeInch
Includes CaseNo
Long Form Calibration CertificateNo
Minimum Measurement (inch)0 (zero)
Number of Indicators1
Operation TypePlunger
Shock ResistantYes
Stem Dia. (inch)0.375
Stem Thread Size#4-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These balanced reading dial indicators are built with a back lug for mounting and positioning. They have a balanced reading dial with graduations going in both directions from the reference point. These indicators are commonly used for measuring concentricity and runout from a specific starting point.
Feature
Dial Indicator - Lug Back Range 0 in to 0.025 in Graduations 0.0001 in Accuracy ±0.0001 in Long Form Calibration Certificate No AGD Number AGD 2 Back Type Lug Dial Color Green Dial Reading 0-5-0 Dial Size 2.25 in Dimension Type Inch Maximum Measurement - Inch 0.025 in Minimum Measurement - Inch 0 in Number of Indicators 1 Operation Type Plunger Range per Revolution 0.01 in Reading Balanced Bearing Type Jeweled Bezel Lock Yes Contact Point Dia 0.25 in

Ulasan Produk

Tidak ada ulasan