LENOX Angle Grinder & Circular Saw Cut-Off Wheel (Batu Gerinda Potong)

Sebelum PPN:
Rp689.900 - Rp1.199.900
Spesifikasi
UNSPSC23131503
Abrasive GradeMedium
Abrasive MaterialDiamond
Arbor Hole Size (inch)7/8
Grit60
Primary Material ApplicationAluminiumBrassCast IronCopperStainless SteelSteel
SeriesMetalmax
Thickness (inch)1/16
Wheel TypeType 27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and the push of a button activates the release mechanism, allowing the removal of the pin. T-handles provide a firm, full-hand grip.
Feature
Abrasive Cut-Off Wheel Abrasive Material Diamond Connector Size 7/8 in Grit 60 Primary Material Applicationn Aluminum Brass Cast Iron Copper Stainless Steel Steel Overall Diameter 4 1/2 in Overall Thickness 1/16 in Series Metalmax Wheel Type Type 27 Maximum Operating Speed 13 200 RPM

Ulasan Produk

Tidak ada ulasan