IRWIN HANSON Tap Wrench (Gagang Tap)

Sebelum PPN:
Rp6.999.900
Spesifikasi
UNSPSC23153305
Handle ShapeT
IncludesDie Adapter; Die Stock; Metric Pitch Gauge; SAE Pitch Gauge
Overall Length (inch)3
Product TypeWrench Kit
Ratcheting ActionYes
StandardsASME B-94-2008

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 0 (Inspection Grade) rectangular and square gauge blocks are used for inspecting tools, instruments, and mechanical parts. They are also used to calibrate instruments and check the accuracy of other gauges. These blocks come in imperial sizes.
Feature
Tap Wrench Handle Shape T Overall Length 3 in Includes Adjustable Tap Sockets #4 - 1/4 in and 1/4 - 1/2 in Die Adapter Die Stock Metric Pitch Gauge SAE Pitch Gauge

Ulasan Produk

Tidak ada ulasan