IRWIN Rotary Drill & Hammer Drill Bit (Mata Bor Beton)

Sebelum PPN:
Rp249.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Decimal Equivalent0.2813
Drill Bit GroupingIndividual
Drill Bit Size (inch)9/32
Finish - MachiningBright (Uncoated)
Flute Length (inch)3
Flute TypeRegular Spiral
Material - MachiningCarbide
Measurement SystemFractional Inch
Overall Length (inch)4
Primary Material ApplicationWood
Shank Type - MachiningStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Carbide-Tipped Drill Bit Straight 9/32 in Drill Bit Size 4 in Overall Length Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan