IRWIN Quick-Cutting Spade Drill Bit

Sebelum PPN:
Rp889.900 - Rp1.299.900
Spesifikasi
UNSPSC27112801
Adjustable BladeYes
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationWood
Shank Type - MachiningStraight
Sub BrandSpeedbor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.
Feature
Spade Drill Bit 1/4 in Drill Bit Size Hex Carbon Steel Shank Diameter 1/4 in Shank Hex Size 1/4 in Overall Length 6 in Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan