IRWIN Carbon Steel Straight-Flute Hand Tap

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC23153305
55% Thread Drill Size (inch)0.8228
65% Thread Drill Size (inch)13/16
75% Thread Drill Size (inch)0.8031
Class of Fit2B
Extended NeckYes
Measurement SystemFractional Inch
Number of Flutes4
Shank Type - MachiningStraight
Spiral DirectionNeutral
Tap ChamferBottoming
Tap MaterialHigh Carbon Steel
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Limit2B
Thread Limit / Class of Fit2B / 2B
Thread Size7/16\"-14
Thread StandardUNF
Thread per Inch14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Straight Flute Tap Thread Size 7/16 In.-14 UNF Bottoming Overall Length Not Available High Carbon Steel Not Available Right Hand Thread Length Not Available 75 Percent Thread Drill Size 0.8031 in Thread Limit 2B Class of Fit 2B

Ulasan Produk

Tidak ada ulasan