GREENFIELD THREADING Three-Piece Tap Kit (Set Mata Tap)

Sebelum PPN:
Rp669.900 - Rp11.999.900
Spesifikasi
Number of Pieces3
Tap ChamferBottoming; Plug; Taper
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute (Hand)
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface. High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials, including ferrous and non-ferrous metals.
Feature
Tap Set Tap Thread Size #2-56 High Speed Steel Bright (Uncoated) Thread Standard UNC Thread Length 7/16 in Overall Length 1 3/4 in Thread Limit H2 Class of Fit 2B Thread Direction Right Hand Number of Flutes 3

Ulasan Produk

Tidak ada ulasan