GREENFIELD THREADING Thread-Making Round Die (Alat Senai)

Sebelum PPN:
Rp1.199.900 - Rp4.599.900
Spesifikasi
UNSPSC23153305
Die ShapeRound
Die TypeAdjustable
Finish - MachiningBright (Uncoated)
For Tool TypeRound Adjustable Dies; Threading
IncludesDie
Integrated HandleNo
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH; K; M; N; P; S
Secondary Material ApplicationStainless Steel
Secondary Material Application ISO CodeM
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel adjustable round dies have a set screw that adjusts the thread depth to over- or under-cut threads for a precise fit. They are used to create new threads or repair existing threads on the outer surfaces of metal and plastic parts in general purpose threading tasks.
Feature
Round Threading Die Round Thread Size 1-1/4 In.-7 UNC Adjustable Outside Dia 3 in Die Material Carbon Steel Thread Direction Right Hand Die Thickness 1 in Finish - Machining Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan