GREENFIELD THREADING Pipe & Conduit Thread Tap

Sebelum PPN:
Rp1.099.900 - Rp12.999.900
Spesifikasi
Helix Angle (°)0 (zero)
Measurement SystemFractional Inch
Spiral DirectionNeutral
StandardsUSCTI Table 311
Tap ChamferSemi-Bottoming
Tap Length StandardUSCTI Table 311
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI Table 311
Tap StylePipe
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials.
Feature
Pipe and Conduit Thread Tap Thread Size 1/16 In.-27 NPT Overall Length 2 1/8 in High Speed Steel Bright (Uncoated) Right Hand Thread Length 11/16 in 75 Percent Thread Drill Size C Thread Limit H3 Number of Flutes 4

Ulasan Produk

Tidak ada ulasan