GREENFIELD THREADING Multiple-Size Tap Set (Set Mata Tap)

Sebelum PPN:
Rp4.799.900 - Rp18.999.900
Spesifikasi
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.
Feature
Multiple Size Tap Set Hand Tap High Speed Steel Number of Pieces 10 Thread Sizes Included 1/2 In.-13 1/2 In.-20 1/4 In.-20 1/4 In.-28 3/8 In.-16 3/8 In.-24 5/16 In.-18 5/16 In.-24 7/16 In.-14 7/16 In.-20 Thread Standard UNC UNF Thread Direction Right Hand Tap Finish Bright (Uncoated) Thread Limit H3 Case Type Metal Index Drill Bit Sizes Included #3 #7 25/64 in 27/64 in 29/64 in 5/16 in F I Q U

Ulasan Produk

Tidak ada ulasan