GREENFIELD THREADING Straight Flute Hand Tap Cobalt

Sebelum PPN:
Rp569.900 - Rp729.900
Spesifikasi
UNSPSC23153305
Class of Fit2B
Extended NeckYes
Measurement SystemFractional Inch
Number of Flutes4
Primary Material ApplicationCast Iron; Hardened Steel
Primary Material Application ISO CodeH; K
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI Table 302A
Tap ChamferSemi-Bottoming
Tap FinishBlack Oxide
Tap Length StandardUSCTI
Tap MaterialCobalt
Tap Shank StandardUSCTI
Tap StyleStraight Flute (Hand)
Thread DirectionRight Hand
Thread LimitH3
Thread Limit / Class of FitH3 / 2B
Thread StandardUNC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
Feature
Straight Flute Tap Thread Size 1/4 In.-20 UNC Semi-Bottoming Overall Length 2 1/2 in Cobalt Black Oxide Right Hand Thread Length 5/8 in 75 Percent Thread Drill Size #7 Thread Limit H3 Class of Fit 2B

Ulasan Produk

Tidak ada ulasan