General Tap Wrench (Gagang Tap)

Sebelum PPN:
Rp499.900 - Rp1.299.900
Spesifikasi
UNSPSC27111720
Handle ShapeT
Handle TypeSliding
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Pipe TapsNo
Sliding Or Fixed HandleSliding Handle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sliding t-handle tap wrenches tap holes in confined areas. Their handles are adjustable, allowing them to turn in applications where standard straight handles cannot fit.
Feature
Tap Wrench Handle Type Sliding Handle Shape T Fractional Tap Capacity 5/32 in Machine Screw Tap Capacity 0 in to 5/32 in Metric Tap Capacity 4.00 mm Pipe Taps No Overall Length 2 3/4 in Function Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use

Ulasan Produk

Tidak ada ulasan