FINISH 1ST Quick-Change Disc Backing Pad (Tatakan Mesin Amplas)

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC31191506
Compatible Abrasive TypeQuick-Change Sanding Discs; Quick-Change Surface-Conditioning Discs
Connector TypeQuick Change
Manufacturer Part Number8295-035
Maximum Operating Speed (rpm)18000
Pad Diameter (inch)3
Product TypeDisc Backup Pad
Quick Change SystemTR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-shank backing pads for TR quick-change discs have a threaded female connection to accept a TR quick-change threaded disc that screws onto the backing pad. Sometimes called Type II or roll-on/roll-off, TR quick-change discs attach with a half turn. The straight shank installs in a compatible collet.
Feature
Disc Backup Pad Abrasive Mounting Quick Change System TR Connector Type Quick Change Density Medium Maximum Operating Speed 25 000 RPM Overall Width 2 in Overall Diameter 2 in Product Type Disc Backup Pad

Ulasan Produk

Tidak ada ulasan