FINISH 1ST Fiber Disc

Sebelum PPN:
Rp639.900 - Rp1.199.900
Spesifikasi
UNSPSC31191506
Abrasive GradeExtra Coarse
Abrasive MaterialAluminium Oxide
Arbor Hole Size (inch)7/8
Arbor Hole TypeUnthreaded
Backing MaterialFiber
ColorRed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose sanding belts for carbon steel and soft metals have a closed-coat aluminum oxide abrasive. Other workpiece material examples include structural steel, cast iron, and heat-sensitive alloys. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage.
Feature
Fiber Disc Abrasive Type Coated Abrasive Material Aluminum Oxide Backing Material Fiber Backing Weight Not Applicable Grit 36 Overall Diameter 4 1/2 in Series Fiber Disc Maximum Operating Speed 20 000 RPM Connector Size 7/8 in Connector Type Unthreaded Hole Color Red Grade Extra Coarse Package Quantity 25

Ulasan Produk

Tidak ada ulasan