FINISH 1ST Angle Grinder & Circular Saw Cut-Off Wheel (Batu Gerinda Potong)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC23131503
Abrasive MaterialAluminium Oxide
Arbor Hole Size (inch)7/8
Arbor Hole TypeUnthreaded Hole
Manufacturer Part Number9751035
Maximum Operating Speed (rpm)13300
Overall Diameter (inch)4-1/2
Thickness (inch)0.06
Wheel TypeType 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose cut-off wheels for carbon and stainless steel are made from fiberglass-reinforced aluminum oxide abrasive to create a strong cutting edge. Aluminum oxide is a strong, sharp, and durable abrasive that withstands heat and high speeds.
Feature
Abrasive Cut-Off Wheel Abrasive Material Aluminum Oxide Connector Size 7/8 in Connector Type Unthreaded Hole Overall Diameter 4 1/2 in Overall Thickness 0.04 in Wheel Type Type 1 Maximum Operating Speed 13 300 RPM Bond Type Vitrified Color Black Package Quantity 25

Ulasan Produk

Tidak ada ulasan