ECLIPSE Machine Vise

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC27112102
BaseSwivel
Bed/BaseRubber
Features360 Degree Swivel, 90 Degree Tilt, Aluminium Die Cast Construction, Durable, Light Weight, Vacuum Suction Base
Jaw Opening (inch)2-7/10
Jaw Width (inch)2-4/5
Max. Travel (°)360
Overall Height (inch)9
Overall Length (inch)5
Throat Depth (inch)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Machine Vise Swivel Base Jaw Width (In.) 2 4/5 in Jaw Opening (In.) 2 7/10 in Throat Depth (In.) 1 1/2 in Overall Length (In.) 5 Overall Height (In.) 9 Max Travel 360 Degrees Bed/Base Rubber 360 Degree Swivel 90 Degree Tilt Aluminum Die Cast Construction Durable Light Weight Vacuum Suction Base

Ulasan Produk

Tidak ada ulasan