EAZYPOWER Brad-Point Drill Bit for Smooth Finish (Mata Bor Kayu)

Sebelum PPN:
Rp109.900 - Rp199.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationWood
Shank Diameter (inch)3/8
Shank Type - MachiningStraight
Sub BrandShock Absorber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brad-point drill bits are made from high-speed steel and provide good performance in general-purpose wood-drilling tasks. They create smooth, accurate holes in furniture-making, cabinetry, and other woodworking tasks.
Feature
Brad Point Drill Bit High Speed Steel 1/8 in Straight 2 1/2 in Overall Length Shank Diameter 1/8 in Bright (Uncoated) Maximum Drilling Depth 1 5/8 in

Ulasan Produk

Tidak ada ulasan