EAGLE TOOL US Wire & Cable Installer Drill Bit for Masonry & Concrete (Mata Bor Beton)

Sebelum PPN:
Rp719.900 - Rp1.199.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Finish - MachiningPowder Coated
Flute TypeSpiral
For Tool TypeRotary Drill
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Primary Material ApplicationMasonry
SeriesEM
Shank Type - MachiningStraight with Three Flats

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable installer drill bits make holes for running wires and cables through concrete block, tile, brick, and most other porous masonry surfaces. Wire-fishing holes on the bits' body and shank allow wire and cable to be pulled through the holes that were created during drilling.
Feature
Screw Point Cable Installer Drill Bit 1/4 in Drill Bit Size Straight with Three Flats 24 in Overall Length Shank Diameter 3/16 in Powder Coated Maximum Drilling Depth 22 in Shank Hex Size 1/4 in

Ulasan Produk

Tidak ada ulasan