DORIAN Tool Post (Dudukan Pahat Bubut)

Sebelum PPN:
Rp27.999.900
Spesifikasi
UNSPSC23153308
Body Height (inch)2-3/4
Centerline-to-Body (inch)1.115
FeaturesLocking Handle Remains at 45° in the Locked Position; Tool Holder Station Locks 1 Tool Holder Per Application
For use withBXA Holders
IncludesBlank T-Nut for Customer to Machine to Own Specifications
Lathe Swing (inch)13 to 15
Max. Centerline Height (inch)13 to 15
Number of Positions1
SeriesSDN30BXA
Thread Size5/8\"-18
Tool Post Height (inch)4.71
TypeSuper Quick Change 2-Station

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tool Post Super Quick Change 2-Station Lathe Swing 13 in to 15 in Max Centerline Height 13 in to 15 in Series SDN30BXA Body Height 2-3/4 in Tool Post Height 4.7100 in Thread Size 5/8 In.-18 Centerline-to-Body 1.1150 in

Ulasan Produk

Tidak ada ulasan