DORIAN Indexable Boring Bar (Stang Boring)

Sebelum PPN:
Rp2.799.900 - Rp5.299.900
Spesifikasi
UNSPSC23171619
Cutting ApplicationRoughing to Finishing
Cutting DirectionRight Hand
FeaturesClearance Angle of Insert in Relation to Cutting Edge Gives Micro Finish; Fast Material Removal
Head MaterialSteel
Insert Holding TypeScrew On
Insert ShapeTriangle
Insert StyleTPGH
Number of Inserts1
RakeNegative
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle (°)-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Indexable Boring Bar Insert Shape Triangle Overall Length 5 in TPBN06-2 0.2080 in T-8 Torx Key TS-25.45-6M2 Insert Torx Screw Roughing to Finishing Right Hand

Ulasan Produk

Tidak ada ulasan