Control Company Magnifier

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC41111713
Battery SizeAA
IncludesBattery
Lens Diameter (inch)1.75
Power4X
Product TypeIlluminated Dual Magnifier

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance pipe and conduit taps provide better wear resistance than other high-speed steel pipe and conduit taps when threading holes in workpieces made from specific materials. These taps are made from HSS-E, a type of high-speed steel that has a higher percentage of cobalt and vanadium than standard high-speed steel.
Feature
Illuminated Dual Magnifier Power 4X Lens Diameter 1.75 in Battery Size AA Includes Battery Lens 1-3/4 in x 1-3/4 in

Ulasan Produk

Tidak ada ulasan