CLEVELAND Taper-Length Drill Bit Set

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio4xD
Drill Bit Point Angle (°)118
Drill Bit Point TypeConventional Point
Drill Bit Sizes Included (inch)1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 11/64; 3/16; 13/64; 7/32; 15/64; 1/4; 17/64; 9/32; 19/64; 5/16; 21/64; 11/32; 23/64; 3/8; 25/64; 13/32; 27/64; 7/16; 29/64; 15/32; 31/64; 1/2
Drill Length ClassTaper Length
Finish - MachiningBlack Oxide
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeK; P
Shank Diameter (inch)1/16 -1/2
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-speed steel taper-length drill bits in these sets provide good flexibility and absorb some shock and vibration, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. The bits have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide drill bits should only be used for drilling ferrous metals. These sets include drill bits in a range of sizes.
Feature
Taper Length Drill Bit Set Number of Drill Bits 29 Drill Bit Point Angle 118 Degrees High Speed Steel Black Oxide Non-Coolant Through Cutting Direction Right Hand Depth Dia Ratio 4xD

Ulasan Produk

Tidak ada ulasan