CLEVELAND Tap & Die Set

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC23153305
55% Thread Drill Size#3; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 5.70mm; 8.40mm; 9/32inch; I; W
65% Thread Drill Size#5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 7/32inch; J; P; R; V
75% Thread Drill Size#7; 11.40mm; 27/64inch; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
Case TypeMetal
Class of Fit2B
Coolant FedNon-Coolant Through
Die FinishBright (Uncoated)
Die MaterialHigh Speed Steel
Die Material GradeCarbon Steel
Die Series610
Die ShapeRound
Die Thread Sizes Included1/2\"-13 NC; 1/2\"-20 NF; 1/4\"-20 NC; 1/4\"-28 NF; 1/8\"-27 NPT; 3/8\"-16 NC; 3/8\"-24 NF; 5/16\"-18 NC; 5/16\"-24 NF; 7/16\"-14 NC; 7/16\"-20 NF
Die TypeAdjustable
Dimensions StandardFractional Inch
Extended NeckNo
Extended ShankNo
Extension TapNo
FeaturesGeneral Purpose Applications
Finish - MachiningBright (Uncoated)
Helix Angle (°)0 (zero)
Material - MachiningHigh Speed Steel
Max. Die Thread Size1/2\"-20
Max. Tap Thread Size1/2\"-20
Measurement SystemFractional Inch
Min. Bore Dia. (inch)1/8\" -27 NPT
Min. Tap Thread Size1/8\"-27
Number of Dies in Set11
Number of Flutes4
Number of Pieces25
Number of Taps11
Powdered Metal Base MaterialNo
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH; K; M; N; P; S
Secondary Material ApplicationStainless Steel
Secondary Material Application ISO CodeM
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Material GradeM2
Tap Overall LengthTable 302
Tap Series411
Tap Shank Dia.Table 302
Tap Shank StandardTable 302
Tap Sizes Included1/2in -13 NC; 1/2in -20 NF; 1/4in -20 NC; 1/4in -28 NF; 1/8in -27 NPT; 3/8in -16 NC; 3/8in -24 NF; 5/16in -18 NC; 5/16in -24 NF; 7/16in -14 NC; 7/16in -20 NF
Tap TypeHand Tap
Tap Wrench NumberT10
Thread DirectionRight Hand
Thread LimitH3
Thread Sizes Included1/2\"-13 NC; 1/2\"-20 NF; 1/4\"-20 NC; 1/4\"-28 NF; 1/8\"-27 NPT; 3/8\"-16 NC; 3/8\"-24 NF; 5/16\"-18 NC; 5/16\"-24 NF; 7/16\"-14 NC; 7/16\"-20 NF
Thread StandardNPT; UNC; UNF
Thread TypeNPT; UNC; UNF
Thread per Inch8; 9; 10; 11; 12; 13; 14; 16; 18; 20; 24; 27; 28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain high-speed steel taps that provide good wear resistance when creating internal threads in general purpose tapping applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel dies, which are an economical choice for external-threading applications in maintenance operations.
Feature
Tap and Die Set Number of Pieces 25 Die Shape Round Tap Type Hand Tap Die Material High Speed Steel Thread Sizes Included 1/2 In.-13 NC 1/2 In.-20 NF 1/4 In.-20 NC 1/4 In.-28 NF 1/8 In.-27 NPT 3/8 In.-16 NC 3/8 In.-24 NF 5/16 In.-18 NC 5/16 In.-24 NF 7/16 In.-14 NC 7/16 In.-20 NF Die Thread Sizes Included 1/2 In.-13 NC 1/2 In.-20 NF 1/4 In.-20 NC 1/4 In.-28 NF 1/8 In.-27 NPT 3/8 In.-16 NC 3/8 In.-24 NF 5/16 In.-18 NC 5/16 In.-24 NF 7/16 In.-14 NC 7/16 In.-20 NF

Ulasan Produk

Tidak ada ulasan