CLEVELAND Pipe & Conduit Thread Tap

Sebelum PPN:
Rp1.199.900 - Rp13.999.900
Spesifikasi
UNSPSC27112806
Extended NeckNo
Helix Angle (°)0 (zero)
Measurement SystemFractional Inch
Spiral DirectionNeutral
Tap ChamferSemi-Bottoming
Tap Length StandardUSCTI Table 311
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI Table 311
Tap StylePipe
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond-tipped core bits for wet coring drill through reinforced concrete, brick, and block. They require coolant or lubricant during drilling and have coolant holes that allow water or cutting oil to flow to the bits' center.
Feature
Pipe and Conduit Thread Tap Thread Size 3/8 In.-18 NPT Overall Length 2 9/16 in High Speed Steel TiN Right Hand Thread Length 1 1/16 in 75 Percent Thread Drill Size 0.5625 in Number of Flutes 4

Ulasan Produk

Tidak ada ulasan