CLEVELAND Left-Hand Non-Coolant-Through High-Speed Steel Jobber-Length Drill Bit

Sebelum PPN:
Rp669.900 - Rp789.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionLeft Hand
Depth:Dia. Ratio4xD
Drill Bit Point Angle (°)118
Drill Bit Point TypeConventional Point
Drill Diameter Tolerance (inch)+0.0000 /-0.0010
Drill Length ClassJobber Length
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Helix Angle (°)21 to 34
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Number of Flutes2
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO CodeK; N; P
Series2006
Shank Length (inch)1-3/8
Shank Type - MachiningStraight
Spiral DirectionLeft Hand
StandardsASME B94.11M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits have a bright finish that is not affected when the bits' cutting edges are resharpened. They also have spiral flutes that evacuate chips as the bits drill into a workpiece.
Feature
Jobber Length Drill Bit Drill Bit Size 1/16 in Drill Bit Point Angle 118 Degrees High Speed Steel Bright (Uncoated) Decimal Equivalent 0.0625 Fractional Inch Drill Bit Point Type Conventional Point Non-Coolant Through Number of Coolant Holes 0

Ulasan Produk

Tidak ada ulasan