CLEVELAND Straight Shank High-Speed Steel Extended-Length Drill Bit (Mata Bor Lurus)

Sebelum PPN:
Rp499.900 - Rp4.999.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio4xD
Drill Length ClassExtra Long
Flute TypeSpiral
Helix Angle (°)28
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number of Flutes2
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These extended-length drill bits meet National Aerospace Standards (NAS) 907 Type B for drill bits used in aircraft repair and production. The bits have a bright finish that is not affected when their cutting edges are resharpened. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece. These bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed.
Feature
Extra Long Drill Bit Drill Bit Size 5/64 in Drill Bit Point Angle 135 Degrees Split Point High Speed Steel Bright (Uncoated) 28 Degrees Material Grade - Machining High Performance Maximum Drilling Depth 1 in Fractional Inch 4xD

Ulasan Produk

Tidak ada ulasan