CLEVELAND High-Speed Steel Double-End Ball End Mill

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC23172005
Chip-BreakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
Finish - MachiningBright (Uncoated)
Helix Angle (°)30
Length of Cut (inch)13/16
List NumberHD-2B
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Milling Dia. (inch)11/32
Number of Flutes2
Overall Length (inch)4.1
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO CodeK; N; P
Shank Diameter (inch)1/2
Shank Type - MachiningWeldon Flat
Single End/Double EndDouble End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these end mills provides a smooth, polished surface. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. General purpose end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Double-end end mills have a nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced.
Feature
Ball End Mill 0.5 in Milling Dia High Speed Steel Bright (Uncoated) Non-Coolant Through

Ulasan Produk

Tidak ada ulasan