CLEVELAND High-Performance Spiral-Flute Tap for Multiple Material

Sebelum PPN:
Rp879.900 - Rp2.399.900
Spesifikasi
UNSPSC23153305
Extended NeckYes
Helix Angle (°)38
Number of Flutes3
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsDIN/ASME
Tap ChamferSemi-Bottoming
Tap Length StandardDIN
Tap MaterialCobalt
Tap StyleSpiral Flute
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiAlN coating on these taps withstands high temperatures and protects the taps from wear. It allows the taps to be used at faster speeds than taps with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings. These taps meet DIN length standards and have a longer overall length than taps that meet ISO, ANSI, and JIS length standards. They also meet ANSI shank standards, which means they measure their shank diameter in inches and fit in standard tools used in the U.S.
Feature
Spiral Flute Tap Thread Size 1/4 In.-20 UNC Overall Length 3 1/8 in Cobalt TiAlN Thread Length 1 1/4 in 75 Percent Thread Drill Size #7 Thread Limit 2B Class of Fit 2B Thread Direction Right Hand Number of Flutes 3

Ulasan Produk

Tidak ada ulasan