CLEVELAND General Purpose Spiral-Point Tap (Mata Tap)

Sebelum PPN:
Rp499.900 - Rp7.499.900
Spesifikasi
Extended NeckYes
Shank Type - MachiningStraight
Spiral DirectionNeutral
Tap ChamferPlug
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiN coating on these taps protects them from wear and allows them to be used at higher speeds than taps with a bright finish.
Feature
Spiral Point Tap Thread Size #6-32 UNC Overall Length 2 in High Speed Steel TiN Right Hand Thread Length 3/8 in 75 Percent Thread Drill Size #36 Thread Limit H2 Class of Fit 2B Number of Flutes 2

Ulasan Produk

Tidak ada ulasan