CLEVELAND General Purpose Spiral-Flute Tap

Sebelum PPN:
Rp559.900 - Rp849.900
Spesifikasi
UNSPSC27112806
Extended NeckYes
Helix Angle (°)52
Shank Type - MachiningStraight
Spiral DirectionRight Hand
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI Table 302A
Tap StyleSpiral Flute
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface.
Feature
Spiral Flute Tap Thread Size #10-32 UNF Overall Length 2 3/8 in High Speed Steel Bright (Uncoated) Thread Length 1/2 in 75 Percent Thread Drill Size #21 Thread Limit H3 Class of Fit 2B Thread Direction Right Hand Number of Flutes 3

Ulasan Produk

Tidak ada ulasan