CLEVELAND General Purpose Roughing Carbide Square End Mill

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
FinishBright (Uncoated)
Helix Angle (°)45
Length of Cut (inch)1
List NumberCEM-RS
MaterialCarbide
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter (inch)1/2
Number of Flutes4
Overall Length (inch)3
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Shank Diameter (inch)1/2
Shank typeWeldon Flat
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these end mills provides a smooth, polished surface.
Feature
Square End Mill 1/2 in Milling Dia Carbide Bright (Uncoated) Weldon Flat Length of Cut 1 in Overall Length 3 in Shank Dia 1/2 in Neck Dia Not Applicable

Ulasan Produk

Tidak ada ulasan