CLEVELAND General Purpose Finishing Bright Finish Carbide Square End Mill

Sebelum PPN:
Rp349.900 - Rp529.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
FinishBright (Uncoated)
Helix Angle (°)30
List NumberCEM-SE-4
MaterialCarbide
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Number of Flutes4
Primary Material ApplicationCast Iron; Stainless Steel; Steel
Primary Material Application ISO CodeK; M; P
Shank typeStraight
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These end mills come in standard sizes expressed in fractional inches and have shank sizes that are 1/2" or smaller. Four-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes.
Feature
Square End Mill 1/8 in Milling Dia Carbide Bright (Uncoated) Straight Length of Cut 1/2 in Overall Length 1 1/2 in Shank Dia 1/8 in Neck Dia Not Applicable

Ulasan Produk

Tidak ada ulasan