CLEVELAND Straight Flute Hand Tap Cobalt

Sebelum PPN:
Rp589.900 - Rp1.799.900
Spesifikasi
UNSPSC27112806
Class of Fit6H
Extended NeckYes
Measurement SystemMetric
Number of Flutes4
Primary Material ApplicationCast Iron
Primary Material Application ISO CodeK
Secondary Material ApplicationHardened Steel; Steel
Secondary Material Application ISO CodeH; P
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI TABLE 302A
Tap ChamferSemi-Bottoming
Tap FinishBlack Oxide
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread StandardMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
Feature
Straight Flute Tap Thread Size M6x1 Metric Semi-Bottoming Overall Length 63.50 mm High Speed Steel Black Oxide Right Hand Thread Length 15.88 mm 75 Percent Thread Drill Size 5.00 mm Thread Limit D5 Class of Fit 6H

Ulasan Produk

Tidak ada ulasan