CLEVELAND Cobalt Extended-Length Drill Bit

Sebelum PPN:
Rp509.900 - Rp869.900
Spesifikasi
UNSPSC27112801
Aircraft DrillYes
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio10xD
Drill Bit Point Angle (°)135
Drill Bit Point TypeSplit Point
Drill Length ClassExtra Long
Finish - MachiningStraw/Bronze
Flute TypeSpiral
Helix Angle (°)28
Material - MachiningCobalt
Material Grade - MachiningM42
Number of Flutes2
Primary Material ApplicationAluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material ApplicationCast Iron; Nickel; Stainless Steel; Titanium
Secondary Material Application ISO CodeK; M; S
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits have a straw/bronze finish that improves their wear resistance. The bits' spiral flutes evacuate chips as the bits drill into a workpiece.
Feature
Extra Long Drill Bit Drill Bit Size 1/8 in Drill Bit Point Angle 135 Degrees Split Point Cobalt Straw/Bronze 28 Degrees Material Grade - Machining M42 Maximum Drilling Depth 1 5/8 in Fractional Inch 10xD

Ulasan Produk

Tidak ada ulasan