CLEVELAND Chucking Reamer Set (Reamer Mesin)

Sebelum PPN:
Rp46.999.900
Spesifikasi
UNSPSC23171610
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Flute TypeStraight
IncludesMetal Case
Largest Reamer Size (inch)1/2
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number of Pieces29
Overall Length (inch)2-1/2; 3; 3-1/2; 4; 4-1/2; 5; 6; 7; 8
Reamer ApplicationThrough Hole
Shank Type - MachiningStraight
Sizes Included (inch)1/16; 1/2; 1/4; 1/8; 11/32; 11/64; 13/32; 13/64; 15/32; 15/64; 17/64; 19/64; 21/64; 23/64; 25/64; 27/64; 29/64; 3/16; 3/32; 3/8; 31/64; 5/16; 5/32; 5/64; 7/16; 7/32; 7/64; 9/32; 9/64
Sizes Included Decimal Equivalent0.0625; 0.0781; 0.0938; 0.1094; 0.1250; 0.1406; 0.1562; 0.1719; 0.1875; 0.2031; 0.2188; 0.2344; 0.2500; 0.2656; 0.2812; 0.2969; 0.3125; 0.3281; 0.3438; 0.3594; 0.3750; 0.3906; 0.4062; 0.4219; 0.4375; 0.4531; 0.4688; 0.4844 0.5000
Smallest Reamer Size (inch)1/16
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chucking reamers, sometimes called machine reamers, are installed in the chuck of a drill press, lathe, screw machine, or similar machining tool to enlarge or finish an existing hole to a precise tolerance or size. These reamer sets contain multiple chucking reamers in a range of sizes.
Feature
Chucking Reamer Set 29 Fractional Inch High Speed Steel Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan