CLEVELAND Bridge Reamer (Rimer Struktural)

Sebelum PPN:
Rp2.699.900 - Rp5.099.900
Spesifikasi
UNSPSC23171610
Cutting Dia. Tolerance (inch)0.0000/-0.0012
Cutting Direction - MachiningRight Hand
Finish - MachiningBlack & Gold
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number of Flutes5
Spiral DirectionLeft Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bridge reamers have a hex nut and a magnet on their shank that keep the reamer securely in place in tools that have a square drive, such as impact wrenches. The magnet helps provide a stronger hold than reamers that are secured with only a hex nut. Hex nut shank bridge reamers with safety magnets are often used in applications where the reamer will be used in a power tool that is being operated at a high location and the operator wants to make sure the reamer won't come loose in the tool. Bridge reamers (also known as alignment reamers) enlarge, debur, and finish holes in structural materials and have tapered flutes that ease the tool's entry into rough-cut or misaligned holes.
Feature
Bridge Reamer Hex Nut High Speed Steel Black Gold 7/8 in

Ulasan Produk

Tidak ada ulasan