CLE-LINE Three-Piece Tap Kit

Sebelum PPN:
Rp649.900 - Rp5.099.900
Spesifikasi
Number of Flutes4
StandardsUSCTI Table 302
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute (Hand)
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface. High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials, including ferrous and non-ferrous metals.
Feature
Tap Set Tap Thread Size #10-32 High Speed Steel Bright (Uncoated) Thread Standard UNF Thread Length 7/8 in Overall Length 2 3/8 in Thread Limit H2 Class of Fit 3B Thread Direction Right Hand Number of Flutes 4

Ulasan Produk

Tidak ada ulasan