CLE-LINE Thread-Repair Hex Die (Mata Senai)

Sebelum PPN:
Rp1.799.900 - Rp3.699.900
Spesifikasi
Die MaterialHigh Speed Steel
Die ShapeHex
Die TypeSolid
Finish - MachiningBright (Uncoated)
For Tool TypeRethreading
Material - MachiningHigh Speed Steel
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH; K; M; N; O; P; S
Secondary Material ApplicationStainless Steel
Secondary Material Application ISO CodeM
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel fixed hex dies stay sharper longer than carbon steel dies and are used to restore external threads on parts made from a variety of materials, including steel and nonferrous metals.
Feature
Hex Threading Die Thread Size 1/2 In.-13 UNC Solid Outside Dia 1 1/16 in Die Material High Speed Steel Finish - Machining Bright (Uncoated) Thread Type UNC Threads per Inch 13 Thread Direction Right Hand Die Thickness 1/2 in Die Shape Hex Hex Size 0.9563 in

Ulasan Produk

Tidak ada ulasan