CLE-LINE Tap Wrench

Sebelum PPN:
Rp1.799.900 - Rp3.699.900
Spesifikasi
MagneticNo
Measurement SystemFractional Inch
Product TypeWrench
RatchetingNo
Ratcheting ActionNo
Sliding Or Fixed HandleFixed Handle
Socket ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tap wrenches have a long, straight handle that provides more leverage than a T-handle when turning the wrench.
Feature
Tap Wrench Handle Type Standard Straight Handle Shape Straight Fractional Tap Capacity 1/16 in to 1/4 in Machine Screw Tap Capacity #0 to #14 Metric Tap Capacity 1.50 mm to 6.30 mm Pipe Taps No Overall Length 7 in

Ulasan Produk

Tidak ada ulasan