CLE-LINE Tap & Die Set
#Grup produk P109321301
Spesifikasi
| UNSPSC | 23153305 |
|---|---|
| 55% Thread Drill Size | 27/64inch; 5.25mm; 7.10mm; 8.90mm; D |
| 65% Thread Drill Size | 10.50mm; 11/32inch; 13/64inch; C; I |
| 75% Thread Drill Size | 10.30mm; 5.00mm; 6.00mm; 8.50mm; H |
| Case Type | Metal |
| Class of Fit | 2B |
| Coolant Fed | Non-Coolant Through |
| Die Finish | Bright (Uncoated) |
| Die Material | High Speed Steel |
| Die Material Grade | Carbon Steel |
| Die Series | 710 |
| Die Shape | Round |
| Die Thread Sizes Included | M6 x 1.0; M7 x 1.0; M8 x 1.25; M10 x 1.5; M12 x 1.75 |
| Die Type | Adjustable |
| Dimensions Standard | Metric |
| Extended Neck | No |
| Extended Shank | No |
| Extension Tap | No |
| Features | General Purpose Applications |
| Finish - Machining | Bright (Uncoated) |
| Helix Angle (°) | 0 (zero) |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | M12x1.75 |
| Max. Tap Thread Size | M12x1.75 |
| Measurement System | Metric |
| Min. Tap Thread Size | M6x1 |
| Min. bore dia. | M6x1.0 |
| Number of Dies in Set | 10 |
| Number of Flutes | 4 |
| Number of Pieces | 13 |
| Number of Taps | 10 |
| Powdered Metal Base Material | No |
| Primary Material Application | All Materials |
| Primary Material Application ISO Code | H; K; M; N; P; S |
| Secondary Material Application | Stainless Steel |
| Secondary Material Application ISO Code | M |
| Spiral Direction | Neutral |
| Standards | ANSI |
| Tap Chamfer | Plug |
| Tap Finish | Bright (Uncoated) |
| Tap Material | High Speed Steel |
| Tap Material Grade | M2 |
| Tap Overall Length | Table 302 |
| Tap Series | 411 |
| Tap Shank Dia. | Table 302 |
| Tap Shank Standard | Table 302 |
| Tap Sizes Included | M10 x 1.5; M12 x 1.75; M6 x 1.0; M7 x 1.0; M8 x 1.25 |
| Tap Type | Hand Tap |
| Tap Wrench Number | T10 |
| Thread Direction | Right Hand |
| Thread Limit | D5; D6 |
| Thread Pitch | 1.0; 1.25; 1.5; 1.75 |
| Thread Sizes Included | M6 x 1.0; M7 x 1.0; M8 x 1.25; M10 x 1.5; M12 x 1.75 |
| Thread Type | Metric |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The taps and dies in these sets are made from high-speed steel. They provide good wear resistance in general purpose internal- and external-threading applications in a range of materials, including ferrous and non-ferrous metals.
Feature
Tap and Die Set Number of Pieces 13 Die Shape Round Tap Type Hand Tap Die Material High Speed Steel Thread Sizes Included M10 x 1.5 M12 x 1.75 M6 x 1.0 M7 x 1.0 M8 x 1.25 Die Thread Sizes Included M10 x 1.5 M12 x 1.75 M6 x 1.0 M7 x 1.0 M8 x 1.25 Number Of Taps 10 Number of Dies in Set 10 Tap Shank Standard Table 302Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
