CLE-LINE Noss Drill Bit Reduced-Shank High Speed Steel (Mata Bor Reduced Shank)

Sebelum PPN:
Rp219.900 - Rp4.199.900
Spesifikasi
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio4xD
Flute TypeSpiral
Helix Angle (°)28
Material - MachiningHigh Speed Steel
Number of Flutes2
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric high-speed steel chucking reamers come in standard sizes expressed in millimeters. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These chucking reamers are made from high-speed steel and have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
Feature
Reduced Shank Drill Bit Drill Bit Size 15/16 in 118 Degrees Drill Bit Point Angle Material - Machining High Speed Steel Finish - Machining Black Oxide

Ulasan Produk

Tidak ada ulasan