CLE-LINE Straight Flute Hand Tap High-Speed Steel

Sebelum PPN:
Rp539.900 - Rp2.299.900
Spesifikasi
Extended NeckYes
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO CodeK; N; P
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI Table 302
Tap FinishBright (Uncoated)
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface.
Feature
Straight Flute Tap Thread Size #5-44 UNF Taper Overall Length 1 15/16 in High Speed Steel Bright (Uncoated) Right Hand Thread Length 5/8 in 75 Percent Thread Drill Size 2.60 mm Thread Limit H2 Class of Fit 2B

Ulasan Produk

Tidak ada ulasan