CLE-LINE General Purpose Spiral-Point Tap

Sebelum PPN:
Rp689.900 - Rp1.799.900
Spesifikasi
UNSPSC27112806
Extended NeckYes
Measurement SystemFractional Inch
Number of Flutes3
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeK; N; P
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI Table 302
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread StandardUNC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UN fine (UNF) taps have more threads per inch than UN coarse (UNC) taps. Compared to UNC taps, UNF taps perform better in threading applications on thin-walled workpieces and hard materials. Fine threads provide more tensile strength and shear strength than coarse threads. The bright finish on these taps provides a smooth, polished surface.
Feature
Spiral Point Tap Thread Size 3/4 In.-16 UNF Overall Length 4 1/4 in High Speed Steel Bright (Uncoated) Right Hand Thread Length 2 in 75 Percent Thread Drill Size 17.50 mm Thread Limit H3 Class of Fit 3B Number of Flutes 3

Ulasan Produk

Tidak ada ulasan